0 items

Fernco 8 in. Clay x Asbestos Cement Fiber and Ductile Iron Flexible Coupling

F100388SR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects clay to asbestos cement fibre or ductile iron
  • Easy installation
  • Includes steel bands, nuts and housings
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Maintains proper alignment even in unstable ground conditions

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Asbestos Cement Fiber, Ductile Iron
End Connections
Clay x Asbestos Cement Fiber;Ductile Iron
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday