8 in. Clay x Asbestos Cement Fiber Straight PVC and 300L Stainless Steel Coupling

You last purchased this on
 
Fernco

8 in. Clay x Asbestos Cement Fiber Straight PVC and 300L Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

8 in. Clay x Asbestos Cement Fiber Straight PVC and 300L Stainless Steel Coupling

  • Fast #
  • Part #F100388RC
  • Item #3083316
  • Manufacturer Part #1003-88RC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
  • Connects clay to asbestos cement fibre or ductile iron
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Flexible and shielded
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Height:
5-47/50 in
Length:
9-3/4 in
Material:
Plastic, Stainless Steel
Material Type:
PVC, 300L
Minimum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
4.3 psi