8 in. Clay x Cast Iron and Plastic Flexible Coupling
1002 Series 8 in. Clay x Cast Iron and Plastic Flexible Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
- Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
- Connects clay to cast iron, plastic, copper, steel or lead
- Larger outer diameter to accommodate west coast clay pipes
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Flexible and shielded
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Collection:
- 1002 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Height:
- 6 in
- Length:
- 9-13/20 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi