8 x 8-11/20 in. Sweat 4.3# Plastic Flexible Pipe Quick Cap

You last purchased this on
 
Fernco

8 x 8-11/20 in. Sweat 4.3# Plastic Flexible Pipe Quick Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

8 x 8-11/20 in. Sweat 4.3# Plastic Flexible Pipe Quick Cap

  • Fast #
  • Part #FQC108
  • Item #100576
  • Manufacturer Part #QC-108
4.8 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Fast easy installation
  • Permanent or temporary cap
  • They are suitable for above-ground or underground use, on cast iron, steel, copper or plastic piping
  • Made in USA
  • Low cost, reusable
  • For underground or above-ground use
  • Requires Certification

Specifications

ASTM:
ASTM D-5926
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cap
Height:
2-19/20 in
Length:
8-11/20 in
Material:
Plastic
Material Type:
PVC
Pressure Class:
4.3#
Temperature Range:
-30 to 140 Deg F