8 x 6 in. Clamp Reducing Plastic Coupling with Stainless Steel Band

You last purchased this on
 
Fernco

1056 Series 8 x 6 in. Clamp Reducing Plastic Coupling with Stainless Steel Band

  • Fast #
  • Part #F105686
  • Item #28340
  • Manufacturer Part #1056-86
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

1056 Series 8 x 6 in. Clamp Reducing Plastic Coupling with Stainless Steel Band

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Cast iron/plastic to cast iron/plastic
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Stainless steel clamps are corrosion-resistant and rustproof
  • Connects pipes of same or different sizes and materials quickly and easily
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
1056 Series
Diameter - Inside 1:
6-11/50 in
Diameter - Outside:
8-51/100 in
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Coupling, Reducing
Height:
6 in
Length:
5-70/71 in
Material:
Plastic, Stainless Steel
Material Type:
300, PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
4.3 psi
Temperature Range:
-30 to 140 Deg F
UL Listed:
No