1-1/2 x 9 in. 300 Stainless Steel Shear Ring
This product has been replaced by
Manufacturer Part #SRC-9
1-1/2 x 9 in. 300 Stainless Steel Shear Ring
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Band size 32
- Fernco's stainless steel sheer rings help maintain proper alignment in the most unstable ground conditions
- 1.5 in width
- Made in USA
- Add extra strength to any Fernco coupling
Documents
Specifications
- ASTM:
- ASTM D-5926
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Length:
- 9 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Pressure Class:
- 4.3#
- Product Type:
- Shear Ring
- Size:
- 32 Band
- Width:
- 1-1/2 in