0 items

Fernco Asbestos Cement Fiber (AC) and Ductile Iron x Cast Iron and Plastic Coupling

F1051

  • SIZE
  • PRICE

DESCRIPTION

  • Connects asbestos cement fibre or ductile iron to cast iron or plastic
  • Connects pipes of same or different sizes and materials quickly and easily
  • Corrosion resistant and rust-proof
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Positive seal against infiltration and exfiltration

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Asbestos Cement Fibre, Ductile Iron
End Connection 2
Cast Iron;PVC
Fitting Size 1
4 in
Fitting Size 2
4 in
Height
4 in
Length
4-4/5 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
4 in x 4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday