Fernco Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling

F105146

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects asbestos cement fibre or ductile iron to cast iron, plastic, copper, steel or lead
  • Corrosion resistant and rust-proof
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Positive seal against infiltration and exfiltration

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Asbestos Cement Fiber, Ductile Iron
End Connection 2
Cast Iron, PVC
End Connections
Asbestos Cement Fiber;Ductile Iron x Cast Iron;PVC
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
Reducing
Height
6 in
Length
6-9/10 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
NSF Certified
No
Pressure Class
4.3#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday