Fernco Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling

F1051RC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects asbestos cement fibre or ductile iron to cast iron, plastic, copper, steel or lead
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Asbestos Cement Fiber, Ductile Iron
End Connection 2
Cast Iron, PVC
End Connections
Asbestos Cement Fiber;Ductile Iron x Cast Iron;PVC
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Height
5-91/100 in
Length
6-24/25 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday