0 items

Fernco Asbestos Cement Fiber x Cast Iron and Plastic Flexible Coupling

F5051RC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects asbestos cement fibre or ductile iron to asbestos cement fibre or ductile iron
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Nut and bolt clamps included
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Asbestos Cement Fiber
End Connection 2
Cast Iron, Plastic
End Connections
Asbestos Cement Fiber x Cast Iron;Plastic
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Height
3-47/50 in
Length
4-4/5 in
Material
Plastic
Material Type
PVC
Pressure Class
4.3#

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday