Fernco Cast Iron and Plastic Coupling

F1056EB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Aligns the pipes inside wall to create and obstruction-free flow
  • Connects cast iron, plastic, copper, steel or lead to cast iron, plastic, copper, steel or lead
  • Helps pipe maintain a continuous flowline in critical grade conditions
  • Includes steel clamps
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Two-piece combination (bushing and coupling) included

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Cast Iron, Plastic
End Connection 2
Cast Iron, Plastic
End Connections
Cast Iron;Plastic
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
Eccentric, Reducing
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday