Fernco Cast Iron and Plastic Flexible Coupling

F105

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Cast Iron, Plastic
End Connection 2
Cast Iron, Plastic
End Connections
Cast Iron;Plastic
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Height
2-19/50 in
Length
2-19/50 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday