Fernco Cast Iron and Plastic Flexible Coupling

F1056

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ASTM Specifications: ASTM D 5926, ASTM C 1173
  • CSA Certified: CSA B-602
  • Connection type: Mechanical
  • Connects pipes of same or different sizes and materials quickly and easily
  • Leakproof, rootproof and resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Manufacturer may vary by location
  • Material: plastic
  • Positive seal against infiltration and exfiltration
  • Stainless steel clamps are corrosion resistant and rustproof

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Cast Iron, Plastic
End Connection 2
Cast Iron, Plastic
End Connections
Cast Iron;Plastic
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Fitting Type
Reducing
Height
3-1/2 in
Length
1-47/50 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140
Origin
Global

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday