Fernco Cast Iron and Plastic Flexible Coupling

F105642RC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects cast iron, plastic, copper, steel or lead to cast iron, plastic, copper, steel or lead
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Cast Iron, Plastic
End Connection 2
Cast Iron, Plastic
End Connections
Cast Iron;Plastic
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
Reducing
Height
4-1/50 in
Length
4-29/50 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140
Origin
Global
Pressure Class
4.3#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday