Fernco Cast Iron and Plastic Flexible Coupling

F105642SR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects cast iron, plastic, copper, steel or lead to cast iron, plastic, copper, steel or lead
  • Easy installation
  • Includes steel bands, nuts and housings
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Maintains proper alignment even in unstable ground conditions

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Cast Iron, Plastic
End Connection 2
Cast Iron, Plastic
End Connections
Cast Iron;Plastic
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
Reducing
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140
Origin
Global
Pressure Class
4.3#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday