0 items

Fernco Cast Iron and Plastic Flexible Coupling

F1056RC

  • SIZE
  • PRICE

DESCRIPTION

  • Connects cast iron, plastic, copper, steel or lead to cast iron, plastic, copper, steel or lead
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Cast Iron, Plastic
End Connection 2
Cast Iron, Plastic
End Connections
Cast Iron;Plastic
Fitting Size 1
18 in
Fitting Size 2
18 in
Length
9-89/100 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140
Origin
Global
Size
18 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday