0 items

Fernco Cast Iron and Plastic Flexible Coupling

F1056SR

  • SIZE
  • PRICE

DESCRIPTION

  • Connects pipe of same or different sizes and materials quickly and easily
  • Leakproof, rustproof and are resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Manufacturer may vary by location
  • Positive seal against infiltration and exfiltration
  • Stainless steel clamps are corrosion resistant and rustproof
  • Tested designs backed by over four decades of proven performance

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Cast Iron, Plastic
End Connection 2
Cast Iron, Plastic
End Connections
Cast Iron;Plastic
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140
Origin
Global
Pressure Class
4.3#
Size
6 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday