0 items

Fernco Proflex® Cast Iron and Plastic x Copper Flexible Coupling

F3007

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Designed for resistance to heavy earth loads and shear forces, and provides improved pipe alignment
  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM C-1460, ASTM C-564
CSA Certified
CSA B602
Collection
Proflex®
End Connection 1
Cast Iron, Plastic
End Connection 2
Copper
End Connections
Cast Iron;Plastic x Copper
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Height
2-13/100 in
Length
3-12/25 in
Material
Rubber, Stainless Steel
Material Type
Neoprene
Pressure Class
4.3#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday