0 items

Fernco Proflex® Cast Iron Flexible Coupling

F30040

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects cast iron to plastic, steel or cast iron
  • Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
  • Connects similar and dissimilar pipe materials effectively and permanently
  • Resistant to shear forces
  • Rigid, long-lasting pipe joint

SPECIFICATIONS

ASTM Specifications
ASTM C-1460
CSA Certified
CSA B602
Collection
Proflex®
End Connection 1
Cast Iron
End Connection 2
Cast Iron
End Connections
Cast Iron
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Fitting Type
Reducing
Height
2-13/100 in
Length
3-37/100 in
Material
Rubber, Stainless Steel
Material Type
Neoprene
Pressure Class
4.3#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday