0 items

Fernco Proflex® Cast Iron, Plastic and Steel Flexible Coupling

F3000

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ASTM Specifications: ASTM C 1460, ASTM C 564
  • Allows you to make transition pipe connections
  • CSA Certified: CSA B-602
  • Connection type: Mechanical
  • Connects cast iron to plastic, steel or extra heavy cast iron
  • Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
  • Manufacturer may vary by location
  • Material: Plastic, Stainless steel
  • Resistant to shear forces
  • Rigid, long-lasting pipe joint

SPECIFICATIONS

ASTM Specifications
ASTM C-1460, ASTM C-564
CSA Certified
CSA B602
Collection
Proflex®
End Connection 1
Cast Iron
End Connection 2
Cast Iron, Plastic, Steel
End Connections
Cast Iron;Plastic;Steel
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
2-13/100 in
Length
1-19/20 in
Material
Rubber, Stainless Steel
Material Type
Neoprene
Pressure Class
4.3#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday