0 items

Fernco Cast Iron Plastic Coupling

F5056RC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects cast iron, plastic, copper, steel or lead to cast iron, plastic, copper, steel or lead
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Nut and bolt clamps included
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Cast Iron
End Connection 2
Cast Iron
End Connections
Cast Iron
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Height
5-89/100 in
Length
10-63/100 in
Material
Plastic
Material Type
PVC
Pressure Class
4.3#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday