0 items

Fernco Clamp Flexible Coupling

FSR

Length

Starting at $5.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connects clay to clay, asbestos cement to asbestos cement, concrete to concrete, cast iron or plastic to cast iron or plastic
  • Easy installation
  • Includes steel bands, nuts and housings
  • Maintain proper alignment even in unstable ground conditions

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
End Connection 1
Clamp
End Connection 2
Clamp
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
9 in
Material
Stainless Steel
Material Type
305L
Pressure Class
4.3#
Size
1-1/2 in x 1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday