Fernco Clay Flexible Coupling

F1001

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects clay to clay
  • Corrosion resistant and rust-proof
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Positive seal against infiltration and exfiltration

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Clay
End Connections
Clay
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Height
4-1/10 in
Length
5-29/100 in
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday