0 items

Fernco Clay Flexible Coupling

F1001WC

  • SIZE
  • PRICE

DESCRIPTION

  • Connects clay to clay
  • Easy installation
  • Includes steel bands, nuts and housings
  • Larger outer diameter to accommodate west coast clay pipes
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Maintains proper alignment even in unstable ground conditions

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Clay
Fitting Size 1
6 in
Fitting Size 2
6 in
Height
5-91/100 in
Length
8-1/100 in
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Maximum Pressure
4.3 psi
Pressure Class
4.3#
Size
6 in x 6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday