Fernco Clay Flexible Coupling
F5001WCRC
- FITTING SIZES
- PRICE
DESCRIPTION
- Connects clay to clay
- Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
- Flexible and shielded
- Larger outer diameter to accommodate west coast clay
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Nut and bolt clamps included
- Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
SPECIFICATIONS
- ASTM Specifications
- ASTM C-1460, ASTM C-564
- End Connection 1
- Clay
- End Connection 2
- Clay
- End Connections
- Clay
- Fitting Size 1
- 4 in
- Fitting Size 2
- 4 in
- Fitting Sizes
- 4 in
- Fitting Type
- Straight
- Height
- 3-97/100 in
- Length
- 5-51/100 in
- Material
- Plastic, Stainless Steel
- Material Type
- PVC
- Maximum Pressure
- 4.3 psi
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday