Fernco Clay x Cast Iron and Plastic Flexible Coupling

F1002

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 1002 Series connects clay to cast iron or plastic
  • ASTM Specifications: ASTM D 5926, ASTM C 1173
  • CSA Certified: CSA B-602
  • Connection type: Mechanical
  • Connects pipes of same or different sizes and materials quickly and easily
  • Leakproof, rootproof and resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Manufacturer may vary by location
  • Material: plastic
  • Positive seal against infiltration and exfiltration
  • Stainless steel clamps are corrosion resistant and rustproof

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Clay
End Connection 2
Cast Iron, Plastic
End Connections
Clay x Cast Iron;Plastic
Fitting Size 1
4 in
Fitting Size 2
6 in
Fitting Sizes
4 in x 6 in
Fitting Type
Reducing
Height
6 in
Length
6-39/100 in
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Maximum Pressure
4.3 psi
Maximum Temperature
140

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday