Fernco Clay x Cast Iron and Plastic Flexible Coupling

F1002WC

Manufacturer Part #: 1002-44WC

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 4 in

    F100244WC

    Manufacturer Part #: 1002-44WC

  • $11.63
  • 8 in

    F100288WC

    Manufacturer Part #: 1002-88WC

  • $42.92

DESCRIPTION

  • Connects clay to cast iron, plastic, copper, steel or lead
  • Easy installation
  • Includes steel bands, nuts and housings
  • Larger outer diameter to accommodate west coast clay pipes
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Maintains proper alignment even in unstable ground conditions

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Clay
End Connection 2
Cast Iron, Plastic
End Connections
Clay x Cast Iron;Plastic
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Height
4 in
Length
5-1/4 in
Material
Plastic, Stainless Steel
Material Type
Elastomeric PVC
Maximum Pressure
4.3 psi

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday