0 items

Fernco Concrete Flexible Coupling

F1004RC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects concrete to concrete
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
End Connection 1
Concrete
End Connection 2
Concrete
End Connections
Concrete
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Height
4 in
Length
5-61/100 in
Material
Plastic, Stainless Steel
Material Type
300L, PVC
Maximum Pressure
4.3 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday