Fernco Concrete Manhole Adapter

FCMA

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion-proof and is unaffected by acid or alkali
  • Designed for concrete manholes
  • Flexible enough to permit lateral pipe movement without destroying seal integrity
  • Helps eliminate leaks around pipe entering manhole walls
  • Particularly useful for pipe to which concrete will not adhere, such as plastic pipe

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
Diameter
4 in
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday