Fernco Concrete x Cast Iron Plastic Flexible Coupling

F5006RC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects concrete to cast iron, plastic, copper, steel or lead
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Nut and bolt clamps included
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
Clean Bagged
No
End Connection 1
Concrete
End Connection 2
Cast Iron
End Connections
Concrete x Cast Iron
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Height
3-97/100 in
Length
5-16/25 in
Material
Plastic
Material Type
PVC
Pressure Class
4.3#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday