Fernco Plastic Flexible Elbow

FQL

Manufacturer Part #: QL-150

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1-1/2 in

    FQL150

    Manufacturer Part #: QL-150

  • $13.81
  • 2 in

    FQL200

    Manufacturer Part #: QL-200

  • $14.66
  • 3 in

    FQL300

    Manufacturer Part #: QL-300

  • $21.79
  • 4 in

    FQL400

    Manufacturer Part #: QL-400

  • $32.51

DESCRIPTION

  • Creates 90° connections for all common household drain, waste and vent pipes
  • Ideal replacements for fittings at the joint during alterations or repairs
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Long, flexible and easy installations
  • Reduced sizes can be made with a Qwik® bushing

SPECIFICATIONS

ASTM Specifications
ASTM D-5926
Clean Bagged
No
End Connection 1
Plastic
End Connection 2
Plastic
End Connections
Plastic
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
4-23/50 in
Length
1-9/10 in
Material
Plastic

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday