1-1/2 x 3/4 in. Connector Reducing Domestic PVC Flexible Drain Trap Coupling

You last purchased this on
 
Fernco

DTC Series 1-1/2 x 3/4 in. Connector Reducing Domestic PVC Flexible Drain Trap Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

DTC Series 1-1/2 x 3/4 in. Connector Reducing Domestic PVC Flexible Drain Trap Coupling

  • Fast #
  • Part #FDTC110
  • Item #104889
  • Manufacturer Part #DTC-110
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Quick and easy installations where special tools and equipment are not needed
  • Connects tubular traps to common household drain pipes
  • Positive mechanical seal around pipe sleeves and copper or plastic carrier pipe
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Collection:
DTC Series
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Coupling, Reducing
Length:
2-1/4 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Temperature Range:
-30 to 140 Deg F
UL Listed:
No