2 x 3/4 in. Connector Reducing Domestic PVC Flexible Drain Trap Coupling
DTC Series 2 x 3/4 in. Connector Reducing Domestic PVC Flexible Drain Trap Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Quick and easy installations where special tools and equipment are not needed
- Connects tubular traps to common household drain pipes
- Positive mechanical seal around pipe sleeves and copper or plastic carrier pipe
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Collection:
- DTC Series
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Coupling, Reducing
- Length:
- 2-31/100 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No