0 items

Fernco Pop-Up Emitter with 4 in. Sewer and Drain Elbow in Green

FFSD344EL

Fitting Sizes

4 in

$30.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Fits smooth wall PVC sewer and drain pipe
  • Includes pop-up drainage emitter with 4" PVC and elbow
  • Meets load rating A

SPECIFICATIONS

Application
Commercial, Residential
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
6-1/2 in
Length
6 in
Material
Plastic
Material Type
Polyethylene
Waterworks Application
Irrigation
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday