1-1/2 in. Cast Iron, PVC and Steel Flexible Coupling

You last purchased this on
 
Fernco

Proflex® 1-1/2 in. Cast Iron, PVC and Steel Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

Proflex® 1-1/2 in. Cast Iron, PVC and Steel Flexible Coupling

  • Fast #
  • Part #F3000150
  • Item #497189
  • Manufacturer Part #3000-150
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 118 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Connects cast iron to plastic, steel or extra heavy cast iron
  • Allows you to make transition pipe connections
  • Manufacturer may vary by location
  • Material: Plastic, Stainless steel
  • Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
  • Connection type: Mechanical
  • Rigid, long-lasting pipe joint
  • Resistant to shear forces
  • CSA Certified: CSA B-602
  • ASTM Specifications: ASTM C 1460, ASTM C 564
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1460, ASTM C-564
CSA Certified:
CSA B602
Collection:
Proflex®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Height:
2-13/100 in
Length:
1-19/20 in
Material:
Rubber, Stainless Steel
Material Type:
Neoprene
Pressure Class:
4.3#
Type:
F3000150