Fernco Proflex® 2 x 1-1/2 in. Copper Flexible Coupling

F3003215

Manufacturer Part #: 3003-215

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connects copper to copper or plastic
  • Connects similar and dissimilar pipe materials effectively and permanently
  • Resistant to shear forces
  • Rigid, long-lasting pipe joint

SPECIFICATIONS

ASTM Specifications
ASTM C-1460, ASTM C-564
CSA Certified
CSA B602
Clean Bagged
No
Collection
Proflex®
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Height
2-13/100 in
Length
2-2/25 in
Material
Rubber, Stainless Steel
Material Type
Neoprene
Pressure Class
4.3#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday