3 in. Cast Iron, PVC and Steel Flexible Coupling
Proflex® 3 in. Cast Iron, PVC and Steel Flexible Coupling
-
Pick Up: 24 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Positive seal against infiltration and exfiltration
- Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
- Cast iron to plastic/steel/extra heavy weight cast iron
- Material: Plastic, Stainless steel
- For sewer, drain, waste and vent piping
- Made in USA
- Stainless steel clamps are corrosion-resistant and rustproof
- Connects pipes of same or different sizes and materials quickly and easily
- CSA Certified: CSA B-602
- ASTM Specifications: ASTM C 1460, ASTM C 564
Specifications
- ASTM:
- ASTM C-1173, ASTM C-1460, ASTM D-5926
- CSA Certified:
- CSA B602
- Collection:
- Proflex®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Height:
- 2-13/100 in
- Length:
- 2-10/77 in
- Material:
- Plastic
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- -30
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 180 Deg F
- Type:
- F300033