Fernco
Proflex® 3 in. Cast Iron x Copper Flexible Coupling
Part #F300133 | Item #461573 | Manufacturer Part #3001-33
All Sizes
Product Details
- Cast iron to copper
- Positive seal against infiltration and exfiltration
- Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
- Connects pipes of same or different sizes and materials quickly and easily
- Stainless steel clamps are corrosion-resistant and rustproof
- For sewer, drain, waste and vent piping
- Made in USA
- Material: Plastic, Stainless steel
- ASTM Specifications: ASTM C 1460, ASTM C 564
- CSA Certified: CSA B-602
Documents
Specifications
ASTM Specifications: [ASTM C-1173, ASTM D-5926]
CSA Certified: CSA B602
Clean Bagged: No
Collection: Proflex®
End Connection 1: Cast Iron
End Connection 2: Copper
End Connections: Cast Iron x Copper
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Height: 2-13/100 in
Length: 2-10/77 in
Material: Plastic
Material Type: Elastomeric PVC
Maximum Temperature: 140
Minimum Temperature: -30
Pressure Class: 4.3#
Temperature Range: -30 to 140 Deg F
Type: F300133