Proflex® 3 in. Clamp Cast Iron Coupling

Part #F3005  |  Manufacturer Part #3005-33

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #F300533Item #3041415Mfr. Part #3005-33

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.72 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Connects plastic, steel or extra heavy cast iron to plastic, steel or extra heavy cast iron
  • Allows you to make transition pipe connections
  • Resistant to shear forces
  • Rigid, long-lasting pipe joint
  • Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
  • Connection type: Mechanical
  • Material: Plastic, Stainless steel
  • ASTM Specifications: ASTM C 1460, ASTM C 564
  • CSA Certified: CSA B-602

Documents

Specifications

ASTM Specifications: [ASTM C-1460, ASTM C-564]

CSA Certified: CSA B602

Collection: Proflex®

End Connection 1: Clamp

End Connection 2: Clamp

End Connections: Clamp

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Height: 2-13/100 in

Length: 3-14/25 in

Material: [Rubber, Stainless Steel]

Material Type: Neoprene

Pressure Class: 4.3#

Type: F300533