Fernco

Proflex® 4 in. Cast Iron x Copper Flexible Coupling

Part #F300144  |  Manufacturer Part #3001-44

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Connects cast iron, plastic or steel to copper
  • Allows you to make transition pipe connections
  • Resistant to shear forces
  • Rigid, long-lasting pipe joint
  • Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
  • Connection type: Mechanical
  • Material: Plastic, Stainless steel
  • ASTM Specifications: ASTM C 1460, ASTM C 564
  • CSA Certified: CSA B-602

Documents

Specifications

ASTM Specifications: [ASTM C-1460, ASTM C-564]

CSA Certified: CSA B602

Clean Bagged: No

Collection: Proflex®

End Connection 1: Cast Iron

End Connection 2: Copper

End Connections: Cast Iron x Copper

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Height: 2-13/100 in

Length: 4-8/25 in

Material: [Rubber, Stainless Steel]

Material Type: Neoprene

Pressure Class: 4.3#

Type: F300144