4 x 3 in. Cast Iron Flexible Coupling
Proflex® 4 x 3 in. Cast Iron Flexible Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 2584-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Resistant to shear forces
- Rigid, long-lasting pipe joint
- Connects cast iron to cast iron
- Connects similar and dissimilar pipe materials effectively and permanently
- Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
Documents
Specifications
- ASTM:
- ASTM C-1460
- CSA Certified:
- CSA B602
- Collection:
- Proflex®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducing
- Height:
- 2-13/100 in
- Length:
- 4-9/25 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- Neoprene
- Pressure Class:
- 4.3#