Fernco
Proflex® 4 x 3 in. Cast Iron x Plastic and Steel Flexible Coupling
Part #F300043 | Item #1353455 | Manufacturer Part #3000-43
All Sizes
Product Details
- Manufacturer may vary by location
- Connects cast iron to plastic, steel or extra heavy cast iron
- Allows you to make transition pipe connections
- Resistant to shear forces
- Rigid, long-lasting pipe joint
- Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
- Connection type: Mechanical
- Material: Plastic, Stainless steel
- ASTM Specifications: ASTM C 1460, ASTM C 564
- CSA Certified: CSA B-602
Documents
Specifications
ASTM Specifications: [ASTM C-1460, ASTM C-564]
CSA Certified: CSA B602
Collection: Proflex®
End Connection 1: Cast Iron
End Connection 2: Plastic
End Connections: Cast Iron x Plastic
Fitting Size 1: 4 in
Fitting Size 2: 3 in
Fitting Sizes: 4 in x 3 in
Fitting Type: Reducing
Height: 2-13/100 in
Length: 4-23/50 in
Material: [Rubber, Stainless Steel]
Material Type: Neoprene
Pressure Class: 4.3#
Type: F300043