4 x 3 in. Clamp Cast Iron Coupling
Proflex® 4 x 3 in. Clamp Cast Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Resistant to shear forces
- Rigid, long-lasting pipe joint
- Connects plastic, steel, or extra heavy cast iron to plastic, steel, or extra heavy cast iron
- Connects similar and dissimilar pipe materials effectively and permanently
- Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
Specifications
- ASTM:
- ASTM C-1460, ASTM C-564
- CSA Certified:
- CSA B602
- Collection:
- Proflex®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Rubber, Stainless Steel
- Material Type:
- Neoprene
- Pressure Class:
- 4.3#