5 x 4 in. Cast Iron Flexible Coupling
Proflex® 5 x 4 in. Cast Iron Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Resistant to shear forces
- Rigid, long-lasting pipe joint
- Connects cast iron to cast iron
- Connects similar and dissimilar pipe materials effectively and permanently
- Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
Documents
Specifications
- ASTM:
- ASTM C-1460
- CSA Certified:
- CSA B602
- Collection:
- Proflex®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 5 in x 4 in
- Fitting Type:
- Reducing
- Height:
- 3 in
- Length:
- 5-6/25 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- Neoprene
- Pressure Class:
- 4.3#