10 in. PVC Test Cap in Black
This product has been replaced by
Manufacturer Part #QC-110
Quik Caps 10 in. PVC Test Cap in Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Collection:
- Quik Caps
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Test Cap, Cap
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30