10 in. Clamp 4.3# Plastic and Stainless Steel Flexible Coupling
RC Series 10 in. Clamp 4.3# Plastic and Stainless Steel Flexible Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Collection:
- RC Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling, Straight
- Height:
- 5-9/100 in
- Length:
- 13-41/100 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- UL Listed:
- No
- Weight:
- 10.81 lb