0 items

Fernco Repair Coupling and Transition Adapter

F6041

  • SIZE
  • PRICE

DESCRIPTION

  • Donut-shaped rings
  • Offer all the properties necessary to create a strong lasting joint
  • Sewer pipe compression joint sealer included

SPECIFICATIONS

End Connection 1
Cast Iron
End Connection 2
Cast Iron
Fitting Size 1
6 in
Fitting Size 2
4 in
Material
Plastic
Size
6 in x 4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday