0 items

Fernco 1060 Series Socket Straight PVC Flexible Coupling

F1060

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM C-1173, ASTM C-425, ASTM C-443, ASTM C-564, ASTM D-1869, ASTM D-5926
Application
Drainage, Sewer, Vent, Waste
Clean Bagged
No
Collection
1060 Series
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
4 in
Material
Plastic, Stainless Steel
Material Type
PVC
Maximum Pressure
4.3 psi
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday