0 items

Fernco QwikSeal™ Tap Saddle Fits

FQS

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Accommodates SDR 35 pipe inlet and applicable on larger pipes
  • Creates a compression, water-tight seal
  • Easy identifiable green color
  • Handles up to 7° of deflection
  • Independent of host pipe size, type or material
  • Reduced complexity and less inventory

SPECIFICATIONS

ASTM Specifications
ASTM C-923
Collection
QwikSeal™
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Rubber

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday