60 in. 2-Blade Indoor Ceiling Fan in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Ferron 60 in. 2-Blade Indoor Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Ferron 60 in. 2-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK300160NI
  • Item #7554454
  • Manufacturer Part #300160NI
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional finishes: Oil brushed bronze/satin natural white/polished nickel/brushed nickel/
  • Safety rated: ETL_dry
  • Ships via: UPS
  • The unique, minimalist silhouette of this 2 blade 60 inch Ferron fan creates a strong impact
  • Additional fan information: Limited lifetime warranty, DC motor, size: 125 mm , blade span 60
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.43, 0.54
Blade Pitch:
14°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5236 ft3/min
Ceiling Fan Blade Finish:
Clear Champagne
Collection:
Ferron
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Control Type:
Remote
Diameter:
60 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
6
Glass Type:
Clear
Green Product:
Yes, Energy Star
Height:
16 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Modern
Material:
Plastic, Steel, Glass
Material Type:
Polycarbonate
Number of Blades:
2
RPM:
112
Style:
Contemporary
UL Listed:
Suitable for Damp Locations/Suitable for Dry Locations
Volts:
120V
Watts:
32 W
Width:
60 in